Voltage Converter, 12V DC to 24V DC, Polycarbonate
Mfr # NEW-12V-24V-7A
Zoro # G503077001
Key Features
- Converts 12V DC to 24V DC
- Enclosure Material Polycarbonate
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # NEW-12V-24V-7A
- Zoro # G503077001
- UPC # 611679368058
- Country of Origin United States
- Category Voltage Converters
Details
Item | Voltage Converter |
Converts | 12V DC to 24V DC |
Enclosure Material | Polycarbonate |
Description
12V-24V 7 Amp Converter for DRS12AX X-Class Open Array - Newmar
Newmar 12-24-7 Step Up Dc-Dc Converter 7amp Conitnuos
These "UP" converters produce 24 volts from 12 volt systems and are ideal for managing dual voltage applications on marine vessels without having to install a 24 volt battery and dedicated charging system. Choose from two types depending on your application:
In the Standard, Non-Isolated Series the 12V input and 24V output share a common negative ground and are ideal when installing certain electronics that operate better on 24 volts when a robust 12 volt system exists. Models available in outputs of 7, 16 and 25 amps.
Standard, Non-Isolated Series
- Intended for use on negative ground systems
- 10 -15 VDC input range
- 7 Amp output
- Current limited, voltage spike suppression, automatic thermal shutdown and recovery
Specifications:
- Input: 10 - 15V DC
- Output: 27.2 VDC +/-5% at extreme temperature load, input, tolerance, etc.
- Ripple: <100mV P-P
- Regulation: +/- 5% Line/Load
- Duty Cycle:
- Intermittent: 2 minutes, 20% duty
- Continuous: 24 hours, 100% duty
- Operating Temp: -25o - 30o C, derate linearly from 30 to 0% @ 80o C
Mechanical
- Efficiency: 93% - Typical.
- Anodized aluminum, glass filled polycarbonate, dust water and impact resistance to IP533
- Front panel terminal block
- Output indicator: Green LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- Furuno Converters