Shop All Two Way Radios
Furuno
VHF Radio w/AIS, GPS, Loudhailer
Mfr # FM4800
Zoro # G612308164
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furuno
- MFR # FM4800
- Zoro # G612308164
- UPC # 611679377609
- Country of Origin Unknown
- Category Two Way Radios
Description
FM4800 VHF Radio with AIS, GPS, Loudhailer Marine VHF Radiotelephone with Class D DSC, GPS Receiver, AIS Receiver and Simplified Loud Hailer The FM4800 is a marine VHF radiotelephone with built-in Class D DSC, GPS Receiver, AIS Receiver, and Simplified Loud Hailer with intercom. Its compact housing enables it to be installed in a variety of craft, even vessels where space is limited, such as center-console boats. The unit can be mounted on its lightweight bracket, either desktop or overhead, or it can be flush mounted. The FM4800 shares a common appearance with other Furuno equipment, such as NavNet TZtouch2, NavPilot 711C, and the FI70 Instrument series, offering an integrated appearance to any helm. With its built-in GPS receiver, the FM4800 does not require an external GPS source to enable its DSC functionality. The unit can be used as a backup source of GPS positioning for other onboard electronics. Its built-in AIS Receiver can be used to overlay AIS targets with networked GPS Plotters or MFD's, such as NavNet TZtouch, NavNet TZtouch2, or GP1871F/GP1971F combo units. Built-In GPS, DSC, AIS An existing GPS source can be connected to the FM4800, and it can share its own GPS, DSC and AIS information via NMEA0183 or NMEA2000. When connected via NMEA2000 to any NavNet TZtouch2 MFD, DSC calling can be initiated directly from the TZtouch2 MFD by simply tapping on the AIS/DSC target and selecting DSC Call. Additionally, when MOB Man Overboard is activated on a TZtouch2 MFD, the FM4800 enters a special mode where you can initiate a distress call by simply pushing the rotary knob. Loud Hailer, Intercom, Listen Back Features The FM4800 can operate as a simplified Loud Hailer with intercom, featuring 8 patterns of alert sounds. Loud Hailer, Fog Horn and Warning Signal features are all available, enhancing onboard safety and communications while navigating in the dark or fog. When connected with the second-station handset, intercom communications are available, allowing communications between the two devices. Additionally, the horn speaker can be used to collect external sounds and transmit them through the built-in speaker with a function called Listen Back. In this way, a person on the deck can easily communicate with the bridge, a particularly useful feature for a variety of fishing vessels and workboats. The List
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 4 Pack (ML18-12F2MP41)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 48V 30W Pasv PoE (TP-SCPOE-1248)
- COBRA Long-Range Telescoping Antenna for Hand-Held 40-Channel CB Radio (HA-TA)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- MIDLAND RADIO Portable Two Way Radio, BR180, UHF, PK6 (BR180X6BGC)
- SCHUMACHER Portable Two Way Radio, Digital, VHF Band (DSR-590-VHF)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- Furuno Two Way Radios & Accessories