Shop All Weather Station
Furuno
Ultrasonic Weather Station
Mfr # 200WX
Zoro # G810018759
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # 200WX
- Zoro # G810018759
- UPC # 611679351159
- Country of Origin China
- Category Weather Station
Description
200WX Ultrasonic Weather Station. the 200WX Ultrasonic Weather Station detects instantaneous changes in the weather, offering continuous operation even in adverse weather conditions. This all-in-one weather sensor measures apparent and true wind speed, and direction, air temperature and wind chill temperature. The 200WX also incorporates a 3-Axis solid-state compass and 3-Axis Rate Gyro for best-in-class compass and pitch/roll accuracy. The 200WX supports both CanBUS/NMEA2000® and NMEA 0183 and incorporates an NMEA 2000® port, and can be directly connected to a NavNet TZtouch/TZtouch2/TZtouch3. Power for the 200WX is supplied from an NMEA 2000® bus. This unique feature allows for flexible installation of multiple NMEA 2000® sensors without the need to run cables all the way to the main processor unit. NMEA 2000® data is converted and distributed throughout the network. Standard 1in mount accommodates existing mounted hardware. The UV stabilized, compact housing is fully waterproof and resistant to both chemicals and sunlight. Comes with 6m Drop Cable NMEA 2000
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable Extension, 36 In (37108)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- REED INSTRUMENTS Insulation Tester and Multimeter (Megohmmeter), 2000 Ohms Resistance, 1000V Voltage (R5600)
- SCS Static Control Wrist Strap, Adj (2214)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- MARETRON Ultrasonic Wind & Weather Antenna (WSO200-01)
- ACURITE Indoor Temperature and Humidity Monitor (00613A2)
- ACURITE Acu-Rite Sportsman Forecaster Weather Station (00250A1)
- TAYLOR PRECISION PRODUCTS Jumbo Jr. 5-In. Capacity Easy-to-View Rain Gauge (5288566)
- Furuno Weather Station