Shop All Marine & Boat Speakers & Navigation
Furuno
TM260 TM 1kW Transducer w/Bracket
Mfr # TM260-10F
Zoro # G503078800
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # TM260-10F
- Zoro # G503078800
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
TM260 Transom Mount 1kW Transducer with Bracket
The new TM260 takes the legendary performance of the B260 to your vessel's transom. This top-of-the-line broadband transom-mount brings crystal clear imaging to any of today's fishfinders. The large 200 kHz element and the seven-element 50 kHz array are excellent for bait and game fish separation along with detecting ground fish holding tight to the bottom. The TM260's high-performance mounting bracket is easy-to-install and has a streamlined shape that delivers high-speed performance up to 30 knots (35 MPH).
Features:
Fishing Applications:
The new TM260 takes the legendary performance of the B260 to your vessel's transom. This top-of-the-line broadband transom-mount brings crystal clear imaging to any of today's fishfinders. The large 200 kHz element and the seven-element 50 kHz array are excellent for bait and game fish separation along with detecting ground fish holding tight to the bottom. The TM260's high-performance mounting bracket is easy-to-install and has a streamlined shape that delivers high-speed performance up to 30 knots (35 MPH).
Features:
- Top-of-the-line narrow-beam transom-mount
- Designed for bottom fishing
- Wide 19x beam at 50 kHz
- Narrow 6x beam at 200 kHz
- For larger trailered boats 8 m to 12 m (25' to 40') with outboards and I/O's
- Interfaces to any 600 W or 1 kW sounder
- Depth and new fast-response water-temperature sensor
- Kick-up assembly locks in the "up" position and will not damage the transom
- Accommodates transom angles between 3x and 21x
- Urethane housing
Fishing Applications:
- Blue-water trolling using 50 kHz
- Deep-water bottom and wreck fishing up to 800 m (2,625')
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K081065HD (K081065HD)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- SPEC-D TUNING 15-Up Ford F150 Crystal Housing Headlights Chrome (2LH-F15015-RS)
- STECK MANUFACTURING Little Easy (32908)
- FURUNO NMEA 2000 Junction Box (FI5002)
- FURUNO Bronze Thru-Hull Transducer, 600w (10-Pin) (520-5MSD)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO 6 Pin NMEA Cable (000-154-054)
- FURUNO InfoLINK BBWX4 Satellite Weather Receiver (BBWX4)
- SCANSTRUT Scanstrut SC50 Satcom Base Mount, Adjustable Wedge (SC50)
- Furuno Marine & Boat Speakers & Navigation