Shop All Marine & Boat Speakers & Navigation
Furuno
Stainless Steel Thru-Hull Transducer f/DFF3D Sounder
Mfr # 165T-SS54
Zoro # G709880344
product price: $2,415.99
/ea
Free Shipping & Returns
$2,415.99
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
- Brand Furuno
- MFR # 165T-SS54
- Zoro # G709880344
- UPC # 611679376022
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
165T-SS54 Stainless Steel Thru-Hull Transducer for DFF3D Sounder. Stainless Thru-Hull Multi-Beam Transducer The 165T-SS54 is a multi-beam transducer for the DFF3D that affords a 120 degree port-starboard view of the underwater world. A built-in motion sensor stabilizes the display to give clear and stable images.Features: Stainless Steel Thru Hull with high speed fairing block. Can be flush mounted in keel without using fairing block. DFF3D operating frequency: 165 kHz. 2 x 10M Cables: Bare ended cable for DFF3D sonar and 7-pin connector for the motion sensor. Compact design. Built-in motion sensor. Built-in temp sensor.
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
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- ILC Replacement for Bulbworks Bw.8g103 replacement light bulb lamp (BW.8G103 BULBWORKS)
- LUK Master Cylinder, Lmc170 (LMC170)
- OTC Radio Removal Tool For Fords (7575)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- FURUNO 6 Pin NMEA Cable (000-154-054)
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- FURUNO 525T-PWD Plastic TM Transducer w/Temp, 600W (10-Pin) (525T-PWD)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- VDO MARINE 2-1/6" (52MM) OceanLink Fuel Level Gauge - Black Dial -Bezel (A2C1065930001)
- Furuno Marine & Boat Speakers & Navigation