Shop All Marine & Boat Speakers & Navigation
Furuno
GP330B/0183 GPS Sensor w/10M NMEA0183 Cable
Mfr # GP330B/0183
Zoro # G4897427
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furuno
- MFR # GP330B/0183
- Zoro # G4897427
- UPC # 611679387172
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
GP330B/0183 GPS Sensor with 10M NMEA0183 Cable The GP330B/0183 is sold with a 10M cable that is terminated with a conventional 7-pin connector, delivering true "plug-and-play" compatibility with Furuno products and other NMEA0183 devices. Features: Robust and compact waterproof housing Easy installation with cable connector to bottom of antenna May be installed on pole mount, deck mount (with deck standoff) or easily flush mounted for very low profile with standoff removed Compact, Versatile and Accurate Positioning The GP330B/0183 is a high performance GPS Receiver designed for any type of vessel. This compact and cost-effective receiver offers extremely accurate position fixes, within 3 meters with the WAAS mode activated. The GP330B/0183 is capable of data output in either NMEA0183 or NMEA2000 formats, making it an ideal GPS sensor for use with NavNet systems The sensor comes with all of the hardware required for deck- or mast-mounting solutions. A 10-meter cable with NMEA0183 connector is supplied as standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CE0019 (CE0019)
- DEE ZEE BLACK STEEL 56" COMBO LIQ/TRANSFER TANK/5TH TB 50 GAL (COMBO) (DZ91740SB)
- MISTY Fuel Conditioner, 12 oz., PK24 (1002635)
- KEN-TOOL Mt Tool, 37 In, 3/4 In Stk, Stl, 1 Pc (35447)
- FURUNO 525STID-PWD Plastic 600W Transom Mount 10 Pin Transducer (525STID-PWD)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- FURUNO Bronze Thru-Hull Transducer, 600w (10-Pin) (520-5MSD)
- FURUNO AIR-033-203 Transducer Extension Cable (AIR-033-203)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO InfoLINK BBWX4 Satellite Weather Receiver (BBWX4)
- SHAKESPEARE SeaWatch 4" Marine TV Antenna - 12VDC - 110VAC (3004)
- Furuno Marine & Boat Speakers & Navigation