Shop All Marine & Boat Speakers & Navigation
Furuno
FCV 295 10.4" Fish Finder
Mfr # FCV295
Zoro # G4636126
product price: $3,141.99
/ea
Free Shipping & Returns
$3,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # FCV295
- Zoro # G4636126
- UPC # 611679314628
- Country of Origin Korea, Republic of
- Category Marine & Boat Speakers & Navigation
Description
The FCV-295 is a new color digital sounder designed for a variety of professional fishing operations. It features a bonded "fogging-free" 10.4" LCD display providing superior viewing even in direct sunlight. You can display echoes in 8, 16, or 64 colors, with color assignment dependent on the strength of the returned echo. The FURUNO Free Synthesizer (FFS) Transceiver allows a wide selection of operating frequencies. You may choose any two frequencies between 28 and 200 kHz to fit your fishing operation. Output power is selectable from 1, 2 or 3 kW. A wide variety of display modes and functions are available, which provide skippers with simple and intuitive information. Furuno Digital Filter (FDF) FURUNO digital filter optimizes the gain to obtain highly defined images of underwater conditions. The FCV-295 can clearly show target fish close to the seabed.The digital filter also eliminates noise to deliver sharp and detailed echo presentation, achieving detection of fishing reef and even individual fish with absolute clarity. Operating Frequency Adjustment When FURUNO transducers are connected and set to the FCV-295, the operating frequency range will be registered and shown in the menu. The user can shift the operating frequency freely between the ranges at any time from the menu. With the FURUNO 82B-35R transducer, the operator can select any operating frequency from 66 to 109 kHz. This feature is particularly useful for vessels targeting many different species, or when the fish finders of other ships in the area cause interference. Faster Transmission Rate For Detailed Detection The rate of transmission is increased by more than 30% compared to conventional fish finders. As the result, more detailed information about underwater conditions can be gained through the same sounding interval. With the FCV-295's AUTO transmission function, the rate is automatically raised in shallow waters and lowered in deep waters, which provides for detailed detection of seabed targets. Standard Features: 10.4" 'Fogging-Free' color LCD provides clear view in any weather conditions Post-processing gain control applies to all existing returns on the display White Edge function trace the bottom contour with a thin white line FURUNO Digital Filter delivers crystal clear target presentation FURUNO Free Synthesizer transceiver allows adjustable operating frequency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES SUV/Pickup Cover, Biodiesel, Compact (10-015-161001-00)
- WIX FILTERS Fuel Filter #Wix 33343 (33343)
- AUTOTEXT HEAVY DUTY Step Van Wiper Motor, 12V (G140M)
- SPRINGFIELD Track Ii 12Way Ad Swivel, #1100318 (1100318)
- FURUNO GP330B GPS/WAAS Sensor f/NMEA2000 (GP330B)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- FURUNO AIR-033-203 Transducer Extension Cable (AIR-033-203)
- FURUNO 525T-PWD Plastic TM Transducer w/Temp, 600W (10-Pin) (525T-PWD)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- BLUE SEA SYSTEMS Blue Sea 8082 DC 10 Position Toggle Branch Circuit Breaker Panel (8082)
- Furuno Marine & Boat Speakers & Navigation