Bronze Thru-Hull, Digital Depth, Speed, Temp Sensor, NMEA2000
Mfr # DST-810MSF
Zoro # G305610819
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # DST-810MSF
- Zoro # G305610819
- UPC # 611679391384
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
DST-810MSF
Airmar B617V Housing Style Transducer
The DST-801MSF offers depth, speed, and temperature in a single, 51 mm (2”) fitting. Only one hole through the hull simplifies the installation — an attractive feature for boat builders and boat owners alike. Patented, speed-signal-processing and upgraded 5 Hz (5X per second) speed-through-water enhancements provide excellent paddlewheel accuracy below 5 knots (6 MPH) and smooth linear output at all vessel speeds. The transducer’s wide, fan-shaped, fore-aft beam is able to find bottom even when installed on steep deadrise hulls or heeling sailboats. You also get true water-temperature readings with the DST-810MSF's reliable temperature sensor.
The DST-810MSF features a new Wireless connectivity to Airmar's CAST App, allowing you to calibrate the sensor, add depth offsets, and more.
Features:
- Depth, speed, and temperature in one compact bronze housing
- Fast-response temperature sensor provides ±0.2DegC (±0.1F) accuracy
- Weight: 1.6 kg (3.5 lb)
- Acoustic Window: Urethane Hull
- Deadrise: Up to 22Deg
- Data Update Rate: 1 per second
- Minimum Sounding Depth: 0.5 m (1.6’)
- Maximum Sounding Depth: 70 m (230’)
- Pressure Rating: 3 m (10’)
- Pulse Rate: 20,000 p/nm* (5.6 Hz per knot)—*p/nm = pulses per nautical mile
- Smart Sensor Supply Voltage at 100% Sound Power Output: 11.5 VDC to 25 VDC
- Supply Current: 40 mA
- Standard Cable Length: 6m
- NMEA 2000 Load Equivalency Number (LEN): 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Door Buzzer Tool, 9" L (4448)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- MARINCO 30A/125V Power Inlet w/ Stainless Steel Trim (301EL-B)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO Bronze Thru-Hull Transducer, 600w (10-Pin) (520-5MSD)
- FURUNO 6 Pin NMEA Cable (000-154-054)
- FURUNO GP1871F 7" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1871F)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- GARMIN Power Cable - 8-Pin f/echoMAPSeries & GPSMAP Series (010-11970-00)
- Furuno Marine & Boat Speakers & Navigation