Shop All Marine & Boat Speakers & Navigation
Furuno
B285M Medium-Frequency CHIRP Transducer w/Temperature - Bronze
Mfr # B285M
Zoro # G603078939
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # B285M
- Zoro # G603078939
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
B285M Medium-Frequency CHIRP Transducer with Temperature - Bronze Thru-Hull with High Speed Fairing Block
Features:
- Frequency: Chirp 85 - 135 kHz
- Power Rating: 1 KW
- Connector: 10 Pin
- Fairing Block: High Speed Fairing Block Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Service Kit f/Quiet Flush 37045/37245 Series (90197-0000)
- MOOG Suspension Control Arm Bumper - Front Upper, K7293 (K7293)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF7983)
- CURT Electrical Trailer Adapter, 58414 (58414)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- FURUNO AIR-033-203 Transducer Extension Cable (AIR-033-203)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- FURUNO 1st Watch Wireless Radar (DRS4W)
- FURUNO Bronze Thru-Hull Transducer, 600w (10-Pin) (520-5MSD)
- GARMIN Threaded Power/Data Cable f/ ECHOMAP Ultra - 4 Pin (010-12938-00)
- Furuno Marine & Boat Speakers & Navigation