Shop All Marine & Boat Speakers & Navigation
Furuno
Autopilot Pump
Mfr # PUMPHRP17-12
Zoro # G503077247
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furuno
- MFR # PUMPHRP17-12
- Zoro # G503077247
- UPC # 611679305077
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
, 12 VDC, 1.7 Cubic Inches Per Second (For Ram Sizes of 14 Cubic Inches to 25 Cubic Inches in Volume)
The PUMPHRP17-12 is a reversing pumpset designed to interface the NavPilot series autopilot with a hydraulic steering system. The pump assembly incorporates a reversible gerotor gear pump, a two-piece gear housed in an eccentric ring. This allows for incredibly quiet, reliable and precise operation.
A hydraulic steering system consists of a hydraulic actuator and one or more steering wheel pumps, or helm pumps. As the steering wheel (helm pump) is turned in the port direction, hydraulic oil is pumped into the port hydraulic steering line. This oil is directed into the port side of the steering cylinder. As the cylinder moves to port, oil from the starboard side of the cylinder returns to the helm pump through the starboard hydraulic lines.
One end of the cylinder is fixed and the other is connected to a tiller arm, which is connected to a rudder shaft. With this connection to the tiller arm the linear movement of the cylinder to port is changed to rotary movement, which turns the rudder and steers the vessel to port. Moving the steering wheel to starboard produces the same reaction with oil being pumped out of the starboard line and returning through the port line.
If more than one helm pump is used, a return/fill line must be installed to connect the cases of all helm pumps together.
The output flow rate of the pumpset determines the speed of the steering cylinder. The PUMPHRP17-12 outputs 1.6 cu. in. of oil per second and requires a 12VDC input.
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Inboard Motor Flush (521550-1)
- E-Z-GO Brake Drum for Golf Cart (21807G2)
- INNOVATIVE PRODUCTS OF AMERICA STEEL BRUSH ASSORTMENT 6 PC (IPA8080)
- HIGHLINE-WARREN WRENCH OIL FILTER SWIVEL HANDLE (PL70-627)
- FURUNO AIR-033-203 Transducer Extension Cable (AIR-033-203)
- FURUNO 525T-PWD Plastic TM Transducer w/Temp, 600W (10-Pin) (525T-PWD)
- FURUNO 520-PLD Plastic Thru-Hull, Low Profile, Transducer, 600w (10-Pin) (520-PLD)
- FURUNO GP330B GPS/WAAS Sensor f/NMEA2000 (GP330B)
- FURUNO 1st Watch Wireless Radar (DRS4W)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- BLUE SEA SYSTEMS Blue Sea 8082 DC 10 Position Toggle Branch Circuit Breaker Panel (8082)
- Furuno Marine & Boat Speakers & Navigation