Shop All Marine & Boat Speakers & Navigation
Furuno
525STID-PWD Plastic 600W Transom Mount 10 Pin Transducer
Mfr # 525STID-PWD
Zoro # G4490878
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 30 ft Cable with 10-Pin Connector; Temperature and Removable Speed Assembly
- Type Transducer
- Maximum Power Consumption 600 W
- Beamwidth Angle 45 Degrees
- Minimum Operating Frequency 50 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # 525STID-PWD
- Zoro # G4490878
- UPC # 611679246394
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Dimensions
Beamwidth Angle | 45 Degrees |
Cable Length | 30 ft |
Details
Features | 30 ft Cable with 10-Pin Connector; Temperature and Removable Speed Assembly |
Type | Transducer |
Maximum Power Consumption | 600 W |
Minimum Operating Frequency | 50 kHz |
Maximum Operating Frequency | 200 kHz |
Mount Type | Transom |
Series | Airmar |
Description
Furuno 525STID-PWD Plastic 600W Transom Mount 10 Pin Transducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN MS6007WR 6.5" Coaxial Marine Speaker - (Pair) White (MS6007WR)
- A1 CARDONE New Brake Dust Shield, 3S-00462 (3S-00462)
- LINCOLN LUBRICATION Lube Adapter Kit (58000)
- FAIRCHILD INDUSTRIES 19952000 Toyota Tacoma Regular Cab Door Seal Front on body LH RH, OEM 6231104010 (T3011)
- FURUNO 6 Pin NMEA Cable (000-154-054)
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO NMEA 2000 Junction Box (FI5002)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- FURUNO AIR-033-203 Transducer Extension Cable (AIR-033-203)
- SHAKESPEARE AIS 8' Galaxy Antenna - VHF/AIS - 6dB Stainless Steel Ferrule (5225-AIS)
- Furuno Marine & Boat Speakers & Navigation