Shop All Marine & Boat Speakers & Navigation
Furuno
1kW 0° Tilted Element Transducer
Mfr # B164-0-10F
Zoro # G703072547
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furuno
- MFR # B164-0-10F
- Zoro # G703072547
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
B164 Tilted Element
0 degree tilted version
Features:
Step up to a 1kW Without a Fairing! Airmar has taken our innovative Tilted Element™ technology to a higher power. The new 1kW, flush-mount, tilted element transducers are perfect for fast, trailered tournament sport fishing vessels who cannot have a high-performance fairing. The flush mounted, bronze housing protrudes less than 6.35 mm (0.25) outside your hull and can sit on trailer rollers and bunks with no damage at all. The ceramic arrays are tilted inside the housing giving you the perfect vertical beam with maximum energy on what is directly below your boat. Take your fishfinder to the next power with Airmars 1kW tilted element transducers.
0 degree tilted version
Features:
- Depth/Temp
- 50/200 kHz
- High-performance
- Bronze
Step up to a 1kW Without a Fairing! Airmar has taken our innovative Tilted Element™ technology to a higher power. The new 1kW, flush-mount, tilted element transducers are perfect for fast, trailered tournament sport fishing vessels who cannot have a high-performance fairing. The flush mounted, bronze housing protrudes less than 6.35 mm (0.25) outside your hull and can sit on trailer rollers and bunks with no damage at all. The ceramic arrays are tilted inside the housing giving you the perfect vertical beam with maximum energy on what is directly below your boat. Take your fishfinder to the next power with Airmars 1kW tilted element transducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- A & I PRODUCTS Carrier, Torque Amplifier 9.4" x9.4" x9.8" (A-361281R13)
- FIREPOWER Multi Flame Heating Nozzle 8-Mfa, Fs (FPW0323-0272)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- FURUNO DRS Signal/Power Cable - 15M (001-512-620-00)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO 525STID-PWD Plastic 600W Transom Mount 10 Pin Transducer (525STID-PWD)
- FURUNO NMEA 2000 Junction Box (FI5002)
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- FURUNO 525T-PWD Plastic TM Transducer w/Temp, 600W (10-Pin) (525T-PWD)
- EDSON MARINE Pivot Bracket w/Backing Plate (992-35)
- Furuno Marine & Boat Speakers & Navigation