Shop All Pet Toys
Furrealz
FurRealz ZD2211 12 18 in. Squeaker Mat Fox Dog Toy
Mfr # ZD2211 12
Zoro # G903787807
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Every inch of the FurRealz Squeaker Mats is built for fun with 11 squeakers for exciting, nonstop blasts of sound. Soft and cuddly, too. Dogs will be helpless to resist it.
Features- Soft plush toys are each loaded with 11 squeakers for non-stop fun
- Multi-textures soft plush, corduroy details, and stuffed head keep dogs engaged
- Contains no stuffing in the body, to ensure less mess and a longer-lasting toy
- Size: 18 in.
- Material: Polyester Plush, Corduroy, Soft Short Pile, Squeakers
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Chain Multi Speed (7122148)
- RUBBERMAID COMMERCIAL 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374801OLVSS)
- IK SPRAYERS IK Pro Air Connector Coupling (82671312)
- NATIONAL MFG/SPECTRUM BRANDS HHI Tan Slide DR Gate Guide (N344-846)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- FURREALZ FurRealz ZD2117 15 Full Body Flattie Cow Toy (ZD2117 15)
- JOLLY PETS - HORSEMENS PRIDE JB72062 6 in. Jolly Soccer Ball, Ocean Blue (3421-RY-6)
- BELOVED Motion Activated Cat Ball - 40016 (BE1690130)
- HORSEMENS PRIDE Horsemens Pride 055040 25 in. Jolly Mega Ball - Red (55040)
- BARK Plush PB Beaver Dog Toy (706618)
- Furrealz Pet Toys