Furrealz

FurRealz ZD2112 16 22 in. Full Body Flattie Raccoon Dog Toy


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Furrealz
  • MFR # ZD2112 16
  • Zoro # G003787820
  • UPC #
    818628024342
  • Country of Origin China
  • Category Pet Toys

Description

Now dogs can get their daily dose of fun with these versatile FurRealz Full-Body Flatties with Crinkle, featuring multiple sounds and a less-mess design great for long hours of tugging and tossing.

Specifications
  • Size: 22 in.
  • Weight: 0.28 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.