Shop All Pet Toys
Furrealz
FurRealz ZD2112 12 22 in. Full Body Flattie Fox Dog Toy
Mfr # ZD2112 12
Zoro # G903787784
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Now dogs can get their daily dose of fun with these versatile FurRealz Full-Body Flatties with Crinkle, featuring multiple sounds and a less-mess design great for long hours of tugging and tossing.
Specifications- Size: 22 in.
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- SUNCAST Snow Shovel (SP2750)
- BRINLY 48in Tow-Behind Plug Aerator: Heavy-Duty Design with 32 Steel Tines, 200 lbs. Weight Capacity (PA-482BH)
- MTD Rod-Battery Tray (747-06131B)
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- FURREALZ FurRealz ZD2117 15 Full Body Flattie Cow Toy (ZD2117 15)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- WARMIES HUSKY PLUSH GRAY (CPJ-HUS-1)
- A&E CAGE A&E Cage HB49282 Sand Covered Perch - Small; 1 X 8 In. (HB49282)
- STEEL DOG Steel Dog Freshwater Rainbow Trout with Rope (54392-RT)
- RUFF DAWG GummyBear Dog Toy Assorted 2.5"x 2"x 6 (GUMMY)
- Furrealz Pet Toys