Shop All Bathtub and Shower Faucet Combo
Furnorama
Yosemite Three Handle Tub Shower Faucet; Oil Rubbed Bronze
Mfr # FU753379
Zoro # G703748008
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnorama
- MFR # FU753379
- Zoro # G703748008
- UPC # 723902759936
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Upgrade your bathroom with the Yosemite 3-Handle Tub and Shower Faucet. This transitional design is versatile suitable for both contemporary and traditional design settings. With 3 handle operation, the user can dial in the temperature for the perfect shower and to divert water flow. This shower system installs on standard US plumbing connections.
Features- Included Shower Head, Arm, Flange, Valve and Tub Spout
- Durable Washerless Cartridge
- Max 2. GPM/7.6 LPM Pressure Compensating Flow Rate at 8 PSI
- Single Function Shower Head for Simple Operation
- 5" Non-Diverter Spout with 1/2" IPS Connection
- Easy Operation Lever Handle
- Finish: Oil Rubbed Bronze
- Material: Brass and ABS
- Collection: Yosemite
- Type: Tub Shower Faucet
- Theme: Contemporary
- Dimension: 3.58" H x 7.22" W x 10.68" L
- Weight: 6.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" IPS NO LEAD COMPANION FLGE (310-250NL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001240-GR)
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- Furnorama Bathtub and Shower Faucet Combo