Shop All Centerset Bathroom Faucets
Furnorama
Water Saving Restoration Centerset Lavatory Faucet with Porcelain Cross Handles; Satin Nickel
Mfr # FU1588102
Zoro # G503747195
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU1588102
- Zoro # G503747195
- UPC # 780997812700
- Country of Origin China
- Category Centerset Bathroom Faucets
Description
With a transitional design, the Restoration Centerset Lavatory Faucet will coordinate well with almost all decor styles. The faucet's solid brass construction and use of washerless cartridges ensures its quality, durability, and performance. The spout on this faucet stands at 5 inches tall with a 3.6inch spout reach. This faucet includes a retail pop-up drain to complete the installation. This centerset faucet installs on standard US plumbing connections.
Features- High Quality Brass Construction
- Durable Washerless Cartridge for Drip-Free Performance
- Max 1.2 GPM/4.5 LPM Water Flow Rate At 6 PSI (ASME standard)
- 3-5/8" Spout Reach and 3-1/4" Spout Clearance
- Pop-Up Included
- Premier Finish Resists Tarnishing and Corrosion
- Finish: Satin Nickel
- Material: Brass
- Collection: Restoration
- Type: Faucet
- Theme: Classic
- Dimension: 8.11" H x 8.47" W x 9.19" L
- Weight: 4.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, Tank Drylock, Replacement (GP1018165-F)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (5P922)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB548)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- CENTRAL BRASS Self-Close Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrm (1167-AV)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB101LP)
- Furnorama Centerset Bathroom Faucets