Shop All Desks
Furnorama
Universal Dual Device Laptop Stand; Sound Equipment DJ Mixing Workstation
Mfr # FU34647
Zoro # G803960676
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Safe & Reliable Device Placement
- Rugged & Durable Metal Construction
- Size Adjustable for Universal Device Compatibility
- Stable & Ergonomic Tabletop Design
- Width Assembly Adjustable
- Perfect for the Home, Office or Studio
- Some Assembly Required
- Perfect for Laptops, Mixers, Sound Processors, etc.
- Construction Material: Steel
- Top Bracket Maximum Width: 11.4 in.
- Top Bracket Minimum Width: 9.4 in.
- Bottom Bracket Maximum Width: 13.4 in.
- Bottom Bracket Minimum Width: 11.4 in.
- Assembled Dimension: 14.0 x 26.4 x 13.4 in.
- Maximum Weight Load Capacity: 33 lbs
- Weight: 6.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, Wood|Metal|Plastic Top, Grey (TB48RNDGY47GY)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- CAROLINA COTTAGE Carolina Cottage CF1610HO Aggie Computer Tray Table; Harvest Oak & Aged Iron - 10 x 16 x 26 in. (CF1610HO)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 55"L, Work, Laminate, Solid Wood Legs, Brown (I 7096)
- MAYLINE 20 in D X 29.5" W X 38" H, Anthracite, Steel (950ANT)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- HON Pedestal Desk, 30" D X 48" W X 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7391)
- ICEBERG Pneumatic Adjustable Base with 59"x29" T (69162)
- Furnorama Desks