Shop All Bathroom Sink Faucets
Furnorama
Two Handle 4 in. Centerset Lavatory Faucet with Retail Pop-up
Mfr # FU898747
Zoro # G803748076
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU898747
- Zoro # G803748076
- UPC # 739608254958
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Two Handle Deck Mount, 3 Hole Sink Application, 4 in. Centerset, 3 hole 4 in. center spread installation, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/4 turn On/Off water control mechanism, 1/2 in. IPS male threaded shank inlets, Duraseal washerless cartridge, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator.
Features- Drip - free washerless cartridge system
- Matching pop - up drain included
- 3 - 5/8 in. spout reach
- 5 in. spout height
- 3 - 1/4 in. spout clearance
- Handle Type - PX
- Finish - Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H (EV433913-75)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- STEEL & OBRIEN 3/4" Mini Hanger w/Epdm Sleeve - 304SS (26LC-.75-304)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (6901BN)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-BL)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- Furnorama Bathroom Sink Faucets