Shop All Bar Sink Faucets
Furnorama
Two Handle 4 in. Centerset High-Arch Bar Faucet
Mfr # FU88022
Zoro # G003738945
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU88022
- Zoro # G003738945
- UPC # 654204373882
- Country of Origin China
- Category Bar Sink Faucets
Description
Two Handle Deck Mount, 2 Hole Sink Application, 4 in. Centerset, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/4 turn On/Off water control mechanism, 1/2 in. - 14 NPS male threaded shank inlets, Duraseal washerless cartridge, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator.
Features- Solid Brass Construction
- Lifetime 1/4 Turn Washerless Cartridge
- Matching Pop - up Included
- 11 in. Height
- 5 - 1/2 in. Spout Reach
- Valve type - 1/4 turn washerless cartridge
- Faucet Centers - 4 in.
- Spout Height - 11 in.
- Spout Reach - 4.75 in.
- Max Deck Thickness - 1.25 in.
- Finish - Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- PATRIOT Natural gas valve, 18" Hose L, Brass (22733RF-18)
- DYNABRADE Coolant Filtration System, 115V (68000)
- SLOAN Sloan 111-1.28 Dfb Ess Flush Valve (3770009)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- Furnorama Kitchen Faucets & Accessories