Furnorama

Tub Spout with Diverter Oil Rubbed Bronze


product price: $75.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a simplistic look, the 7" zinc diverter spout is an ideal item to add for your bathroom decor. The spout features a diverter lever to allow water to switch from the faucet to the shower head. Its sleek body and its soft-curved headpiece allows you to
  • Oil Rubbed Bronze Finish
  • Zinc Die Cast Construction
  • 7" projection
  • Tub spout with diverter
  • Rear End Threaded
  • Standard 1/2" IPS Inlet
  • Spray Nozzles:
  • Finish: Oil Rubbed Bronze
  • Material: Zinc
  • Style: Classic
  • Dimensions:
  • Width: 2.7
  • Length: 2.7
  • Height: 7.3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.