Shop All Bathtub Parts & Accessories
Furnorama
Swivel Elbow for Tub Wall Mount Faucet KS266C; Polished Chrome
Mfr # FU650593
Zoro # G803747987
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnorama
- MFR # FU650593
- Zoro # G803747987
- UPC # 661541538966
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This swing elbow is essential in installing wall mounted clawfoot tub faucets
Features- Solid Brass Construction for Durability and Reliability
- 1/2" -14 IPS Inlet
- 3/4"-14 IPS Outlet
- Finish: Polished Chrome
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Dimension: 2.51" H x 2.51" W x 5.37" L
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/3 HP (111)
- NIBCO 1/2" x 3/8" NOM C Copper Reducer (C600 1/2x3/8)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KINGSTON BRASS Deck Mount, Tub Filler, Oil Rubbed Bronze (CCU405)
- ENCORE Tub and Shower Handle (SS15-Y010-60)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brass (38190-PB)
- Furnorama Bathtub Faucets & Accessories