Spring Vines - Self-Adhesive Wallpaper Borders Home Decor Multicolor
Mfr # AIH-B2022-2-Swatch
Zoro # G704165439
Product Information
- Brand Furnorama
- MFR # AIH-B2022-2-Swatch
- Zoro # G704165439
- UPC # 739608239627
- Country of Origin China
- Category Wall Coverings
Description
is a joint-venture who focused on beddings, relative, home textiles and home decor products. We offer exceptional quality bedding ensembles and much more. Our wide ranges of appealing colors ensure that everyone will find designer bedding sets to match any room. We are constantly designing and producing new and striking designer bedding collections and ensembles to offer at affordable prices.
Create an array of special effects on your wall with decorative borders. You can position borders at the top of the wall to frame a room, above or below the chair rail, or make vertical stripes to create an elegant look. This is the easiest way you will ever accent your room! This simple peel and stick wallpaper border is great for adding style anywhere! The borders are made of a high quality, waterproof, and durable vinyl will not damage surfaces, as easy to remove as they are to apply. This border is a perfect gift for friend or family who enjoy decorating their homes.
Specifications- Color: Multicolor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROM PLAIN TO BEAUTIFUL IN HOURS Ridged Metal Faux Tin/ PVC 24-in x 24-in 10-Pack Old Tin Roof Textured Drop Ceiling Tile, 10PK (261otr-24x24-10)
- PEDESTAL PRO Dual Height Pedestal, 58"H, Heavy Duty (58-9C-D)
- ILCO Ilco: Key Blanks, 997E-Y52 YALE (DL 7E TAY 7E) (ILCO-997E-Y52)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- DOBA-BNT Reclaimed Tin Peel & Stick Wallpaper (SA2532215)
- MANHATTAN COMFORT Nottingham, Vinyl Harlequin In White And Silver Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nottingham)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - White OaK (12"W x 96"L) (011296101WK1)
- EKENA MILLWORK Acadia Ledge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48ALAC)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (954)
- DESIGNS OF DISTINCTION .29in Bead Flexible Tambour, .25inT, 12inW x 96inL, White Oak (011296110WK1)
- EKENA MILLWORK 48H x 3/4T Adjustable PVC Slat Wall Panel Kit w/ 1W Slats, Unfinished contains 42 Slats (SWP84X48X0750UN)
- Furnorama Wall Coverings