Furnorama

Shower Head with Adjustable Shower Arm Oil Rubbed Bronze


product price: $98.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 8" diameter spray face, spout reach: 1".
  • Oil Rubbed Bronze Finish
  • High Quality Brass Construction
  • 8" Diameter Shower Head
  • 169 Water Channels
  • 10" High Low Shower Kit
  • Compliant with ASME 112.18.1
  • Showerhead Flow Rate: 2.5
  • Showerhead Width: 7.75
  • Showerhead Height: 3.25
  • Showerhead: Adjustable Shower Head
  • Pray Settings: 1
  • Spray Pattern: Full Spray
  • Spray Nozzles: 139
  • Finish: Oil Rubbed Bronze
  • Material:
  • Style:
  • Dimensions:
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.