Furnorama

Shower Head with 17 in. Ceiling Mounted Shower Arm Oil Rubbed Bronze


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Victorian shower head allows you to feel the raindrops with its 8" wide face. The shower head is connected to a 17" vertical shower arm and offers a 2.5 GPM water flow rate made from high quality brass construction.
  • Polished Brass Finish
  • High Quality Brass Construction
  • 8" Diameter Rain shower Head
  • 17" Vertical Shower Arm For Rain shower
  • Standard 1/2" Connection
  • Showerhead Flow Rate: 2.5
  • Showerhead Width: 7.75
  • Showerhead Height: 3.25
  • Showerhead: Single Function
  • Pray Settings: 1
  • Spray Pattern: Full Spray
  • Spray Nozzles: 139
  • Finish: Oil Rubbed Bronze
  • Material:
  • Style:
  • Dimensions:
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.