Shop All Shower Drains
Furnorama
Overflow Plate for Trip Lever Drain Satin Nickel
Mfr # FU87888
Zoro # G904149369
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnorama
- MFR # FU87888
- Zoro # G904149369
- UPC # 654204372564
- Country of Origin China
- Category Shower Drains
Description
The two-hole round plate is beautifully constructed with soft edges. Each of our finishes provides durability and reliability showing its functionality as well as its timeless appeal.Satin Nickel Finish Premium Brass Construction Heavy Duty Construction Easy Installation Fit Trip Lever Drain Spray Nozzles: Finish: Satin Nickel Material: Brass Style: Classic Dimensions: Width: 7.17 Length: 12.17 Height: 4.29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- ZORO SELECT Cap, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (CAP300)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- ALFI BRAND 36" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD36C-BM)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- Furnorama Shower Drains