Furnorama

Manhattan 24 in. Grab Bar Oil Rubbed Bronze


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fabricated from solid brass material for durability and reliability, 1-1/4" gripping surface on grab bar, Easy to install, 1-1/2" (38mm) wall clearance meets ADA standard, Mounting hardware included (2"x#10 Philips Head Screw. Total 6pcs), 24" overall len
  • Brass Construction
  • Mounting hardware included
  • Easy Installation
  • 24" Length
  • 1-1/4" OD
  • 18 Gauge
  • Spray Nozzles:
  • Finish: Oil Rubbed Bronze
  • Material: Brass
  • Style: Contemporary / Modern
  • Dimensions:
  • Width: 4.7
  • Length: 29.32
  • Height: 3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.