Shop All Showerhead and Tub Accessories
Furnorama
Made to Match Universal Diverter Tub Spout; Oil Rubbed Bronze
Mfr # FU650576
Zoro # G504017129
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU650576
- Zoro # G504017129
- UPC # 661541538003
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
Universal tub spout with diverter in oil rubbed bronze finish fits 1/2" copper slip, 1/2" or 3/4" IPS connections. Solid zinc construction for durability and reliability for long term use.
Features- Overall Size: (L)6" x (W)3-7/8" x (H)1-7/8"
- Zinc Alloy Construction
- Includes Diverter
- Universal Fit (1/2" Copper Pipe, 1/2" IPS and 3/4" IPS)
- Front End Threaded
- CUPC/CSA Listed
- Finish: Oil Rubbed Bronze
- Material: Zinc
- Collection: Made To Match
- Type: Showers Hardware & Accessories
- Theme: Classic
- Dimension: 3.35" H x 6.69" W x 6.69" L
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pop Up Rod Assembly, Legacy Bronze (M970002-2780A)
- LEGEND VALVE 1-1/2 T 5300 NL PAK X PAK CURB (314-217NL)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ELKAY Reg -W/ Spring (61313C)
- BETTER BATH Better Bath W-BTK-60-SPK PVC Tub Trim Set - White, 60" (BTK-60-SPK)
- MOEN Slider For Slide Bar - (137034)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- DELTA Sleeve for use with RP6081, Chrome (RP6081)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- BETTER BATH Better Bath W-WTM-54-SPK PVC Tub Trim Set - White, 54" (210384)
- Furnorama Showerhead and Tub Accessories