Shop All Bathtub Drains
Furnorama
Made to Match Lift & Turn Tub Drain Kit; Polished Brass
Mfr # FU753377
Zoro # G904017040
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU753377
- Zoro # G904017040
- UPC # 723902759882
- Country of Origin China
- Category Bathtub Drains
Description
Easily replace your worn or unsightly bathtub drain with this easy to install Lift and Turn Tub Drain Kit. With all the necessary parts included and easy to follow instructions making your bathtub look like new has never been easier. Finished in Polished Brass, this high quality tub drain kit is built for durable and reliable long term use.
Features- High Quality Zinc and ABS Construction
- Threaded Adapter Bushing Fits 1-1/2" and 1-3/8" Drain Shoe Sizes
- Universal Fit
- Includes Complete Instructions
- Easy To Install
- Strainer, Overflow Plate, Bath Show, and Adapter
- Finish: Polished Brass
- Material: Zinc & ABS
- Collection: Made To Match
- Type: Plumbing Supply And Repair
- Theme: Classic
- Dimension: 5.04" H x 5.91" W x 8.9" L
- Weight: 0.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1048 40Va Trans 120V-24V (AT72D1048)
- LITTLE GIANT PUMP Check Valve (599061)
- ROHL Wire Sink Grid For Um2318 Kitchen Sink (WSGUM2318WH)
- ZORO SELECT 1/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04014)
- KOHLER Lavatory Grid Drain Without Overflow (7129-BN)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- JONES STEPHENS Polished Brass Two-Hole Lift and Turn Bath Waste Conversion Kit (B51003)
- BLUEVUE Overflow Gasket Kit with Lift Turn Drain, Chrome (BVT-3OFS-LT-C)
- KOHLER Pureflo Rotary Turn Bath Drain Trim (T37391-AF)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Chrome (D50TE-26)
- BLUEVUE Non-Threaded Flip Top Drain, Chrome (NTD-FT-C)
- Furnorama Bathtub Drains