Shop All Bathtub Drains
Furnorama
Made to Match Grid Tub Drain Kit; Satin Nickel
Mfr # FU340266
Zoro # G904003975
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU340266
- Zoro # G904003975
- UPC # 661541538058
- Country of Origin China
- Category Bathtub Drains
Description
Easily replace your worn or unsightly bathtub drain with this easy to install Grid Tub Drain Kit. With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier. Prevent unwanted clogs by using this grid bathtub drain. Finished in Satin Nickel, this high quality tub drain kit is built for durable and reliable long term use.
Features- High Quality Zinc and ABS Construction
- Grid Style Drain Prevents Unwanted Clogs
- Universal Fit
- Includes Complete Instructions
- Easy To Install
- Strainer, Overflow Plate with Lever, Bath Show, and Threaded Adapter
- Finish: Satin Nickel
- Material: Zinc & ABS
- Collection: Made To Match
- Type: Plumbing Supply And Repair
- Theme: Classic
- Dimension: 4.92" H x 7.48" W x 9.06" L
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part RPG65-0037-BN Waterslide holder-BN (RPG56-0037-BN)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in. L (32PL-CA11-0180-11D-38D)
- KOHLER Composed Wm Dc Single Supply (124C36-SANA-BL)
- GREENLEAF Nylon Standard Hose Mender 2" Hose Barb X 2" Hose Barb (SHM200)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (901-PF-PVC-CP)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Brushed Nickel (BVT-3OFS-FT-BN)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- CHERNE Tub Plug Set, Overflow And Drain, 5 Psi Working, 012678 (012678)
- PLUMB PAK WASTE BATH 1.5""PVC&CHROM (64W)
- WATCO 500 Quick Adjust Bronze Trip Lever Tubular Plastic Bath Waste (500-TQ-PVC-BZ)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-SN)
- Furnorama Bathtub Drains