Shop All Washroom Accessories
Furnorama
Made to Match Decorative Tub Spout Ring; Oil Rubbed Bronze
Mfr # FU784599
Zoro # G704165842
original price:
$35.99
5% off
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU784599
- Zoro # G704165842
- UPC # 723902759875
- Country of Origin China
- Category Washroom Accessories
Description
Add a decorative touch to your tub spout with this tub spout ring constructed from zinc in a chrome finish.
Features- Oil Rubbed Bronze Finish
- Zinc Alloy Construction
- 2-5/16" ID
- 3-5/16" OD
- Cover Unsightly Holes
- Finish: Oil Rubbed Bronze
- Material: Zinc
- Collection: Made To Match
- Type: Showers Hardware & Accessories
- Theme: Classic
- Dimension: 6.3" H x 14.76" W x 14.76" L
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black (LK321MB)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12030)
- KOHLER Purist Robe Hook (14443-SN)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- MOEN Genta Single Robe Hook (BH3803BN)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- BRADLEY Hat And Coat Rack, 24In. Long (9943-000000-GR)
- NUSTEEL Rustic Stone Antique Boutique Tissue (RUS9H)
- STTELLI TOOTHBRUSH HOLDER BELIZE WH (BEA-TBH-WHI)
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- HOME BASICS 4 Piece Luxury Bath Accessory Set with Sequin Accents (BA41923)
- Furnorama Washroom Accessories