Luxury Damask Stripe Tailored 500 Thread Count Bed Skirt; Red - King Size
Mfr # FU1845855
Zoro # G103933929
Product Information
- Brand Furnorama
- MFR # FU1845855
- Zoro # G103933929
- UPC # 769593904781
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The 500 Thread Count Damask Bedding Collection by combines timeless style and modern practicality. Each bed skirt showcases luxury 500-thread-count yarns specially woven to create a crisp and lightweight fabric that is durable and machine washable. Subtle damask stripes will complement any decor. Ideal 15" drop length. An array of convenient size options and rich colors to accommodate any bedroom. Pair with coordinating pillow shams for a complete look. Color options include black, charcoal, chocolate, ivory, purple, red, wheat and white. Size options include twin, full, queen, king and california king. 100% cotton. Imported.
Specifications- Color: Red
- Size: King
- Material: 100% cotton
- Thread Count: 500
- Weight: 1.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-CRE-F)
- HOTEL GRAND 1000tc Cabana Sheet Set, Blue, Full (652841)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- Furnorama Sheets and Pillow Cases