Shop All Bathtub Drains
Furnorama
Lift & Turn Tub Drain Kit; Polished Chrome
Mfr # FU732827
Zoro # G603774442
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU732827
- Zoro # G603774442
- UPC # 723902759752
- Country of Origin China
- Category Bathtub Drains
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- High Quality Zinc and ABS Construction
- Universal Fit
- Includes Complete Instructions
- Easy to Install
- Threaded Adapter Bushing Fits: 1-1/2"
- Drain Shoe Size: 1-3/8"
- Color: Chrome
- Weight: 5.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 60" L (48368)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray (06-18-M-N)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- LEGEND VALVE 1/4" T-715 S.S. BALL VALVE (113-101)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Brushed Nickel (BVT-3OFS-FT-BN)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (901-FA-PVC-CP)
- WATCO Universal NuFit Chrome Push Pull Bathtub Stopper, Grid, Silicone (48750-PP-BN-G)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-Foot Act. Bath Stopper, Chrome (500-FA-PVC-CP)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Chrome (D398R-26)
- WATCO Foot Actuated Chrome Bathtub Stopper with 3/8" Pin Adapter (38412-CP)
- Furnorama Bathtub Drains