Shop All Dining Room Tables & Sets
Furnorama
Laurel Dining Set; Cappuccino & Cherry - 5 Piece
Mfr # FU1603768
Zoro # G003850760
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU1603768
- Zoro # G003850760
- UPC # 780997896656
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Laurel Dining Set
- 18 mm MDF Top with Veneer
- 49 mm Shaker Legs
- Compressed Seat
- 5 Piece
- Color: Cappuccino & Cherry
- Collection: Laurel
- Material: Fruitwood
- Weight: 111 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- REGISTRY Clock, Analog, Black (T350B)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W X 24" L X 30.5" H, Wood, Wood Grain (CH-51080-29M1-BK-GG)
- BAXTON STUDIO Britte Mid-Century Dark Oak Brown Finished Square Wood Dining Table (161-10464)
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W X 24" L X 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- BAXTON STUDIO Salem Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (171-10952-10519)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- Furnorama Dining Room Tables & Sets