Shop All Sink Soap Dispensers
Furnorama
Heritage Soap Dispenser Oil Rubbed Bronze
Mfr # FU342100
Zoro # G403956154
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU342100
- Zoro # G403956154
- UPC # 661541542697
- Country of Origin China
- Category Sink Soap Dispensers
Description
Perfect fit for kitchen or bathroom, 360ml bottle capacity, Removable top for refill, Available in Chrome, Polished Brass, Oil Rubbed Bronze, and Satin Nickel, Fits decks up to 1-1/2" thick, One Year Limited Warranty to the original consumer to be free frOil Rubbed Bronze Finish Removable ABS bottle Heavy Duty Pump Vintage Design High Quality Brass/Engineering Grade ABS Construction Spray Nozzles: Finish: Oil Rubbed Bronze Material: Brass Style: Classic Dimensions: Width: 5.01 Length: 7.4 Height: 2.51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (464-720)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71102)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- DELTA DeLuca, Liqud Dispensr, ArStinles (RP50781AR)
- ADVANCE TABCO Soap Dispenser (7-PS-12)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- ADVANCE TABCO Soap Dispenser Pump (K-12)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- Furnorama Sink Soap Dispensers