Furnorama

Heavy Duty Square Solid Cast Brass Shower Flange; Satin Nickel


product price: $85.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The smooth body work and soft surfaces of the Square-shaped escutcheon exhibits a luxurious feel beautifying your bathroom with a distinctive style. The 3" square flange comes in a variety of finishes to give your bathroom a distinctive appeal.
  • Satin Nickel Finish
  • 3" Diameter Flange
  • Premium Solid Cast Brass Construction
  • Contemporary Square Shape Decorative Flange
  • Matching with Claremont Collection
  • Spray Nozzles:
  • Finish: Satin Nickel
  • Material: Brass
  • Style: Contemporary / Modern
  • Dimensions:
  • Width: 3
  • Length: 3
  • Height: 0.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.