Shop All Soap Dishes & Dispensers
Furnorama
Elinvar Soap Dispenser for Granite Countertop Satin Nickel
Mfr # FU87918
Zoro # G203886477
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU87918
- Zoro # G203886477
- UPC # 654204372847
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
Perfect fit for kitchen or bathroom, 360ml bottle capacity, Removable top for refill, Available in Chrome, Polished Brass, Oil Rubbed Bronze, and Satin Nickel, Fits decks up to 1-1/2" thick, One Year Limited N/A to the original consumer to be free frSatin Nickel Finish Removable ABS bottle Heavy Duty Pump Elinvar Design High Quality Brass/Engineering Grade ABS Construction Spray Nozzles: Finish: Satin Nickel Material: Brass Style: Contemporary / Modern Dimensions: Width: 8.59 Length: 4.65 Height: 2.86
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-6FOB-CLR-BLKV-GG)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- SPRICHARDS Georgia Pacific GPC53058 Soap Dispenser; White (GPC53058)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- PURELL HEALTHY SOAP Lotion Handwash, For ES4 Dispensers, Clean and Fresh, 2,000 mL, 2PK (5095-02)
- INTERDESIGN iDesign Cora Satin Clear Glass Soap Pump And Side Caddy (50325)
- Furnorama Soap Dishes & Dispensers