Shop All Bathtub Drains
Furnorama
Easy Touch Toe-Tap Tub Drain Kit; Matte Black - 2.56 x 3.13 x 3.13 in.
Mfr # FU784601
Zoro # G703903001
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU784601
- Zoro # G703903001
- UPC # 723902760048
- Country of Origin China
- Category Bathtub Drains
Description
Easily replace your worn or unsightly bathtub drain with this easy to install Toe Tap Drain Kit. With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier. This drain is easily operated with just a push of the toe on the drain and it will open and close as desired. Finished in Polished Chrome, this high quality tub drain kit is built for durable and reliable long term use.
Features- High quality zinc and abs construction
- Threaded adapter bushing fits 1-1/2" and 1-3/8" drain shoe Sizes
- Includes threaded adapter bushing, strainer, overflow plate and bath shoe
- Easy to work toe tap drain
- Corrosion-resistant finish
- Designed for long-lasting durability
- Collection: Trimscape
- Finish: Matte Black
- Theme: Transitional
- Material: Zinc
- Country of Origin: Taiwan
- Dimension: 2.56" H x 3.13" W x 3.13" L
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- ROTHENBERGER Pipe Shears, 1-1/4" Cutting Cap. (52040)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PP/EPDM, FPT x FPT (BFAS3020TES)
- WATCO 500 Quick Adjust Nickel Trip Lever Tubular Plastic Bath Waste (500-TQ-PVC-BN)
- THRIFCO PLUMBING Single Tub Drain Overflow Plate, One hole, Screws Included, Chr (4401689)
- WESTBRASS Sch. 40 PVC BW&O Twist & Close Two-Hole (D4942-05)
- JONES STEPHENS Brushed Bronze Two-Hole Lift and Turn Conversion Kit (B5155BB)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Push Pull Stopper and Innovator Overflow, Brass (FLEX924-PP-PVC-PB)
- GEBERIT Bd 52 Pp 1.5" L24-H52 Rtfset (150.156.DY.1)
- KOHLER Clearflo Cable Bath Drain With Pvc Pipe (7213-BL)
- Furnorama Bathtub Drains