Shop All Bathroom Safety Bars and Chairs
Furnorama
Classic Pedestal Paper Holder - Polished Brass Finish
Mfr # FU732835
Zoro # G404149388
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU732835
- Zoro # G404149388
- UPC # 723902760222
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
was established in May of 1998 by a group of talented plumbing professionals; back up by a group of vision plumbing products manufactures. has focus corporate vision and corporate mission to become a value provider in plumbing community. had grown rapidly and was recognized as a value provider in product value and excellent quality source for designer faucetry and vintage accessories - well respected for superior products with exceptional quality products at affordable prices. Known for beautifully made superior engineering fashion designed bathroom and kitchen hardware is a young growing but exciting member of the plumbing fixture community. . Pedestal toilet paper holder. Brass Construction. 21.5in Height. 6in tissue bar. 7.5in diameter base . Polished brass finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Plastic, White (PEI0220)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- GROHE Universal Lever Chrome (46594000)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-S)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- Furnorama Bathroom Safety Bars and Chairs