Shop All Shower Drains
Furnorama
Brisbane River Series - Square Shower Drain 5 in. Dark Brown Finished; Grate
Mfr # FU994754
Zoro # G004161780
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnorama
- MFR # FU994754
- Zoro # G004161780
- UPC # 727272371439
- Country of Origin China
- Category Shower Drains
Description
They are highly resistant to temperature variations and easy to install in almost any kind of construction project.
Features- 9 gauge premium grade 304 stainless steel
- Finish - Dark Brown finished
- Includes - Drain Grate, Drain Channel, Hair & Debris Filter
- Dimension - 5 L x 5 W x 2 D in.
- Strongly recommend to install the shower drain with shower drain base
- Shower drain filterincluded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N010038)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-100-150)
- DRAIN KING Water Hose, PVC, 10 ft., Repair Part (157)
- OATEY Shower Drain, 2 in. L, Brass, Gold (42070)
- AMERICAN STANDARD Universal Bathtub Drain, White (1583470.020)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- B & K B & K 4826152 36 in. Chrome Linear Shower Drain (4826152)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- Furnorama Shower Drains