Bed Skirt Ruffled Eyelet White - Cal King
Mfr # FU369937
Zoro # G703727089
Product Information
- Brand Furnorama
- MFR # FU369937
- Zoro # G703727089
- UPC # 661541833306
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Bed Skirt Ruffled Eyelet
Luxury Eyelet Ruffled 14-inch drop bedskirt is the clasic item to finish off your bed look. Made with traditional eyelet embroidery and open design this is pure luxury. The bed skirts come in both the classic white and ivory colors and in twin (37x75 inches), full (54x75 inches), queen (60x80 inches), king (78x80 inches), cal king (72x84 inches). machine wash and dry.
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: White
- Size: Cal King
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- DRYFAST Flat Sheet, King Size, 110 in. L, PK6 (1A29702)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Queen - Chevron Embossed - White (1302QNWH)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- MABIS Mabis 641-2506-2000 Self-Wipe Bathroom Toilet Aid (641-2506-2000)
- MADISON PARK Shee Set with 3M Microcell - Blush, Queen Size (MP20-4391)
- Furnorama Sheets and Pillow Cases