Shop All Shower & Bathtub Parts
Furnorama
Bath Tub Overflow Plate Polished Brass
Mfr # FU87881
Zoro # G004041280
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU87881
- Zoro # G004041280
- UPC # 654204372496
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Decorate your bathroom with the smooth circular two-hole round plate. Its strong constitution of our polished-brass finish will give you long-lasting satisfaction.Polished Brass Finish Premium Brass Construction Heavy Duty Construction Easy Installation Fit Toe Touch & Twist Turn Drain Spray Nozzles: Finish: Polished Brass Material: Brass Style: Classic Dimensions: Width: 7.17 Length: 12.17 Height: 4.29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA16)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- KOHLER Square Design Tile-In Shower Drain (9136-BL)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14267-BL)
- ANZZI Raymore 60 in. x 62 in. Frameless Sliding Tub Door in Brushed Gold (SD-AZ8080-01BG)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-BN)
- MOEN Handle Extension Kit (96945WR)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-SN)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4996-SS)
- Furnorama Shower & Bathtub Parts