Furnorama

Bath Tub Overflow Plate Oil Rubbed Bronze


product price: $48.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Decorate your bathroom with the smooth circular two-hole round plate. Its strong constitution of our oil-rubbed bronze finish will give you long-lasting satisfaction.
  • Oil Rubbed Bronze Finish
  • Premium Brass Construction
  • Heavy Duty Construction
  • Easy Installation
  • Fit Toe Touch & Twist Turn Drain
  • Spray Nozzles:
  • Finish: Oil Rubbed Bronze
  • Material: Brass
  • Style: Classic
  • Dimensions:
  • Width: 7.17
  • Length: 12.17
  • Height: 4.29
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.