Shop All Shower Drains
Furnorama
Bath Tub Drain Strainer & Grid Oil Rubbed Bronze
Mfr # FU87905
Zoro # G604149317
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Furnorama
- MFR # FU87905
- Zoro # G604149317
- UPC # 654204372724
- Country of Origin China
- Category Shower Drains
Description
Coated with solid brass, the 1-1/2" strainer drain is compact and layered with multiple drain holes to allow effective drainage to occur after washing or bathing.Oil Rubbed Bronze Finish Premium Brass Construction Heavy Duty Construction Ten Years warranty 1-1/2" Diameter Tube Spray Nozzles: Finish: Oil Rubbed Bronze Material: Brass Style: Contemporary / Modern Dimensions: Width: 7.17 Length: 12.17 Height: 4.29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Vent Extension 21.0-39.6 551/1001 (FOT-103)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- UNIQUE 6'' Center Grid Shower Drain Rose Gold (REJ-662)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- JONES STEPHENS Square Strainer, BN, 5", 3-1/2"Spud (D6096BN)
- OATEY Shower Strainer, Snap In, SS, 4-1/4in (42138)
- PROPLUS 1-1/2 Shower Drain Color/Finish Family (7924)
- ALFI BRAND 59" Brushed Stainless Steel Linear Shower Drain with Groove Holes (ABLD59C-BSS)
- Furnorama Shower Drains