Furnorama

Bath Tub Drain & Overflow Satin Nickel


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The smooth design of tub waste and overflow's 18" extension and its 12" length is layered with solid brass construction built to last with optimal results.
  • Satin Nickel Finish
  • Premium Brass Construction
  • Heavy Duty Construction
  • Ten Years warranty
  • 1-1/2" Diameter Tube
  • Spray Nozzles:
  • Finish: Satin Nickel
  • Material: Brass
  • Style: Classic
  • Dimensions:
  • Width: 5.23
  • Length: 21.22
  • Height: 3.58
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.