8 in. Yosemite Centerset Kitchen Faucet & Metal Lever Handle Polished Chrome
Mfr # FU342013
Zoro # G003747039
Product Information
- Brand Furnorama
- MFR # FU342013
- Zoro # G003747039
- UPC # 661541537136
- Country of Origin China
- Category Kitchen Faucets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Featuring a gooseneck spout, the Yosemite Kitchen Faucet features two handle operation and includes a matching side sprayer. This faucet is manufactured to be both durable and reliable and meets all current federal lead regulations. Installed with washerless cartridges, you can expect drip-free performance. Installs on standard US plumbing connections.
Features- Hybrid Waterway Construction Meeting Federal Low-Lead Regulations
- Durable Washerless Cartridge
- Retail 50/50 Pop-up Drain Included
- Max 1.8 GPM/6.8 LPM Water Flow Rate at 60PSI (CEC Standard)
- 1/4 Turn Double Handle Operation
- 10-Year Limited Warranty
- Spout Height: 8-3/4"
- Spout Reach: 10-3/4"
- aerator clearance: 6"
- Color: Chrome
- Weight: 9.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-025)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516000)
- PARKER Tube Support, Nylon, Comp, 1/2In (N8TS6)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- VALTERRA KITCHEN FAUCET, 8IN HI-ARC HYBRID, 2 LEVER, CHROME (PF231302)
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- KOHLER Graze Bar Sink Faucet With Swing Spout (22065-2MB)
- KISSLER Kitchen Sprayer, For Universal Fit (88-422-4)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- FETCO Faucet, Hot Water, Psc-Br-8 For - Part# 1071-00010-00 (1071-00010-00)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- Furnorama Kitchen Faucets & Accessories