8 in. Yosemite Centerset Kitchen Faucet & Metal Lever Handle Oil Rubbed Bronze
Mfr # FU347837
Zoro # G003747046
Product Information
- Brand Furnorama
- MFR # FU347837
- Zoro # G003747046
- UPC # 661541537143
- Country of Origin China
- Category Kitchen Faucets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Featuring a gooseneck spout, the Yosemite Kitchen Faucet features two handle operation and includes a matching side sprayer. This faucet is manufactured to be both durable and reliable and meets all current federal lead regulations. Installed with washerless cartridges, you can expect drip-free performance. Installs on standard US plumbing connections.
Features- Hybrid Waterway Construction Meeting Federal Low-Lead Regulations
- Durable Washerless Cartridge
- Retail 50/50 Pop-up Drain Included
- Max 1.8 GPM/6.8 LPM Water Flow Rate at 60PSI (CEC Standard)
- 1/4 Turn Double Handle Operation
- 10-Year Limited Warranty
- Spout Height: 8-3/4"
- Spout Reach: 10-3/4"
- aerator clearance: 6"
- Color: Oil Rubbed Bronze
- Weight: 4.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- OAKBROOK COLLECTION Kitchen Fct 1H Bn (67210-2304)
- T&S BRASS Filler, Glasspedestal, 12" Riser (B-1210-12)
- DELTA Collins Single Handle Kitchen Faucet with Spray (441-SS-DST)
- PFISTER Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (LG572-SAC)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- T&S BRASS Faucet, 8"Wall , Gsnk, Leadfree (B-0331)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- Furnorama Kitchen Faucets