Shop All Shower Rods
Furnorama
72 in. Edenscape Americana Adjustable Stainless Steel Tube for Shower Curtain Rod Use Only; Polished Chrome
Mfr # FU650578
Zoro # G703883778
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU650578
- Zoro # G703883778
- UPC # 661541538089
- Country of Origin China
- Category Shower Rods
Description
Replace an old shower rod with this Americana Shower Rod constructed from stainless steel. Use this shower rod with any existing shower rod holder by simply adjusting this shower rod to the required length. The length is adjustable from 38"-72" to use with shower enclosures of all sizes. Stainless steel rod is rust resistant and constructed for durability and reliability.
Features- Fabricated by 34 Grade Stainless Steel for Durable and Reliability
- 1." OD Diameter
- Adjustable Length from 38" to 72"
- Rust Resistant
- Finish: Polished Chrome
- Material: Stainless Steel
- Collection: Edenscape
- Type: Shower Accessory
- Theme: Classic
- Size: 72 in.
- Dimension: 1.57" H x 3.65" W x 41.54" L
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- Furnorama Shower Rods