6 ft. Portable Folding 4 Seat Bench with Back; Black
Mfr # FU47499
Zoro # G004016486
Product Information
- Brand Furnorama
- MFR # FU47499
- Zoro # G004016486
- UPC # 654204093094
- Country of Origin China
- Category Outdoor Benches
Description
This 4-person bench from Crown Sporting Goods is perfect, whether you're cheering on your team, sitting with teammates, or enjoying the company of friends at an outdoor event. Don't worry about confusing directions or tools because no assembly is required. It has all the comfort of a foldable chair with the convenience of a bench. Simply remove the bench from our shoulder strap carrying bag and pop. Feel free to jump up and cheer for your team and settle down on the bench. It has exceptional durability and a sturdy build, so you won't have to worry about it ripping or breaking. And at the final whistle, scrunch it together with ease and place it back on your shoulder to carry it to the next game, or home for a victory celebration.
Features- Most other portable chairs require dragging more than one chair to the field, which can be a hassle
- This 4-person bench is a one-stop shop
- Its light weight makes it comfortably fit right over your shoulder to carry
- Expands out with ease in a matter of seconds
- This bench comes with the comfortable chair backs that regular benches simply do not provide
- Color: Black
- Fold Down Dimension: 30" x 13" x 6"
- Size: 6'
- Holding Weight: 220 lbs
- Weight: 16.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line Shut Off (07-400)
- BLACK & DECKER 22 in. Electric Hedge Trimmer (BEHT350)
- TEKNOR APEX Teknor Apex 7602-25 NeverKink RV/Marine Hose - 1/2" x 25', White (7602-25)
- ALLIANCE RUBBER SuperSize Bands, 0.25 in. x 17 in., 4,060 psi Max Elasticity, Blue, 12PK (08995)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench without Back, Portable (BE-DI00600)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard (NB-0207.5ASTD)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- Furnorama Patio Furniture