Shop All Bath Towel Bars and Hooks
Furnorama
5 PieceProvence Collection Towel Bar Bath Hardware Set; Oil Rubbed Bronze
Mfr # FU340276
Zoro # G303909090
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Furnorama
- MFR # FU340276
- Zoro # G303909090
- UPC # 661541539055
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Classical and elegant describes the Provence Series of bath accessories, this set of bath accessories include everything you may need for your bathroom, 18"& 24"Towel Bars, Towel Ring, Toilet Paper Holder and Robe Hook, Obtainable in Chrome, Oil Rubbed Bronze and Satin Nickel
Features- Zinc Alloy and Aluminum Construction
- Excellent Artistic Craftsmanship
- Set Includes 18-inch Towel Bar, 24-inch Towel Bar, Towel Ring, Toilet Paper Holder and Robe Hook
- Features Cast and Machined Zinc Hubs with Aluminum Towel Bar
- 1 Year Limited Warranty
- Finish: Oil Rubbed Bronze
- Material: Zinc Alloy & Aluminum
- Collection: Provence
- Type: Bathroom Accessories
- Theme: Traditional
- Dimension: 2.76" H x 10.24" W x 27.56" L
- Weight: 4.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Waste, Twist , Brass, W/Ss Valve (22438)
- PARKER Tube Clamp Kit, Mounting Rail, 1/2 In (RN2127)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- STEEL & OBRIEN 4" x 2-1/2" BPE Clamp End Ecc. Reducer, 7-1/8" Long 316SS SF1 (S32-14MP-4X2.5-PL-316)
- DELTA Delta SGL Tub Assembly (RP19804)
- ALFI BRAND 16" Wooden Shelf W/ Chrome Towel Bar Bathroom Accessory (AB5511)
- MOEN Mason 18" Towel Bar Old World Bronze (YB8098OWB)
- KOHLER Artifacts Towel Ring (72571-CP)
- PIONEER FAUCETS Robe Hook, Brushed Nickel, Weight: 0.2 (7MO033-BN)
- MOEN Mason Double Robe Hook Bright Chrome (YB8003BC)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- Furnorama Bath Towel Bars and Hooks